missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps
Clear USP Type III soda-lime glass with wide mouth for easy removal of contents with graduations in mL and ounces
Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications
60 mL | |
Clear | |
25 mm | |
Glass (Type 3) | |
Black | |
Yes | |
83 mm | |
Rubber | |
38-400 mm |
2 oz. | |
35 mm | |
85 mm | |
48 | |
38-400 | |
Wide | |
Graduated Bottle | |
Phenolic | |
42 mm |