missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps
Clear USP Type III soda-lime glass with wide mouth for easy removal of contents with graduations in mL and ounces
$85.52 - $751.72
Specifications
Color | Clear |
---|---|
Material | Glass (Type 3) |
Closure Color | Black |
Closure Included | Yes |
Closure Material | Phenolic |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
FB02911924A
|
N/A | 2 oz. | 60 mL |
Case of 48 Each for $135.88
|
|
||||
FB02911474A
|
N/A | 2 oz. | 60 mL |
Case of 48 Each for $118.64
|
|
||||
FB02911471B
|
N/A | 2 oz. | 60 mL |
Case of 288 Each for $751.72
|
|
||||
FB02911475A
|
N/A | 4 oz. | 120 mL |
Case of 24 Each for $103.88
|
|
||||
FB02911925A
|
N/A | 4 oz. | 120 mL |
Case of 24 Each for $85.52
|
|
||||
FB02911476A
|
N/A | 8 oz. | 240 mL |
Case of 24 Each for $175.32
|
|
||||
FB02911911A
|
N/A | 16 oz. | 480 mL |
Case of 24 Each for $191.20
|
|
||||
Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications
Clear | |
Black | |
Phenolic |
Glass (Type 3) | |
Yes |