missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps

Clear USP Type III soda-lime glass with wide mouth for easy removal of contents with graduations in mL and ounces

 View more versions of this product

Catalog No. FB02911924A


Description

Description

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications

Specifications

60 mL
Clear
25 mm
Glass (Type 3)
Black
Yes
83 mm
Pulp/Tin Foil
38-400 mm
2 oz.
35 mm
85 mm
48
38-400
Wide
Graduated Bottle
Phenolic
42 mm
SDS
Documents

Documents

Promotions

Promotions