missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Caps

Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Caps feature a wide mouth for easy removal of contents.

 View more versions of this product

Catalog No. FB02911456A


Explore available promotions

Description

Description

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications

Specifications

240 mL
Clear
40 mm
Glass (Type 3)
White
Yes
Wide
Graduated Bottle
Polypropylene
61 mm
8 oz.
54 mm
130 mm
24
58-400
Yes
127 mm
Pulp/Vinyl
58-400 mm
Videos
SDS
Documents

Documents

Promotions

Promotions