missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Caps
Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Caps feature a wide mouth for easy removal of contents.
$55.00 - $378.04
Specifications
Color | Clear |
---|---|
Material | Glass (Type 3) |
Closure Color | White |
Closure Included | Yes |
Graduated | Yes |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Quantity | Price | Quantity | |||
FB02911453A
|
N/A | 1 oz. | 30 mL | 48 |
Case of 48 Each for $76.16
|
|
|||
FB02911454A
|
N/A | 2 oz. | 60 mL | 48 |
Case of 48 Each for $92.08
|
|
|||
FB02911467A
|
N/A | 4 oz. | 120 mL | 144 |
Case of 144 Each for $317.52
|
|
|||
FB02911455A
|
N/A | 4 oz. | 120 mL | 24 |
Case of 24 Each for $55.00
|
|
|||
FB02911468A
|
N/A | 8 oz. | 240 mL | 96 |
Case of 96 Each for $378.04
|
|
|||
FB02911456A
|
N/A | 8 oz. | 240 mL | 24 |
Case of 24 Each for $115.00
|
|
|||
FB02911469A
|
N/A | 16 oz. | 480 mL | 48 |
Case of 48 Each for $222.24
|
|
|||
FB02911457A
|
N/A | 16 oz. | 480 mL | 24 |
Case of 24 Each for $122.64
|
|
|||
Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications
Clear | |
White | |
Yes | |
Graduated Bottle | |
Polypropylene |
Glass (Type 3) | |
Yes | |
Wide | |
Pulp/Vinyl |