missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Caps

Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Caps feature a wide mouth for easy removal of contents.

 View more versions of this product

Catalog No. FB02911457A


Explore available promotions

Description

Description

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications

Specifications

480 mL
Clear
57 mm
Glass (Type 3)
White
Yes
Wide
Graduated Bottle
Polypropylene
76 mm
16 oz.
67 mm
148 mm
24
70-400
Yes
145 mm
Pulp/Vinyl
70-400 mm
Videos
SDS
Documents

Documents

Promotions

Promotions