missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Graduated Glass Bottles without Caps
Fisherbrand™ Clear Graduated Glass Bottles without Caps feature a wide mouth for easy removal of contents.
Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications
480 mL | |
Clear | |
57 mm | |
Glass (Type 3) | |
70-400 | |
Yes | |
145 mm | |
70-400 mm |
16 oz. | |
67 mm | |
148 mm | |
48 | |
No | |
Wide | |
Graduated Bottle | |
75 mm |