missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Graduated Glass Bottles without Caps
Fisherbrand™ Clear Graduated Glass Bottles without Caps feature a wide mouth for easy removal of contents.
$174.60 - $449.88
Specifications
Color | Clear |
---|---|
Material | Glass (Type 3) |
Closure Included | No |
Graduated | Yes |
Mouth | Wide |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
FB02911941A
|
N/A | 1 oz. | 30 mL |
Case of 432 Each for $449.88
|
|
||||
FB02912255A
|
N/A | 2 oz. | 60 mL |
Case of 288 Each for $370.28
|
|
||||
FB02912256A
|
N/A | 4 oz. | 60 mL |
Case of 144 Each for $235.60
|
|
||||
FB02912257A
|
N/A | 8 oz. | 240 mL |
Case of 96 Each for $304.40
|
|
||||
FB02912119A
|
N/A | 16 oz. | 480 mL |
Case of 48 Each for $174.60
|
|
||||
Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications
Clear | |
No | |
Wide |
Glass (Type 3) | |
Yes | |
Graduated Bottle |