missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Saint-Gobain Clear PVC Tubing DFS Item

General-purpose polyvinyl chloride tubing for rinse and drain tubes.

Supplier:  Saint-Gobain AGL00027

 View more versions of this product

Catalog No. 14-169-7G


Explore available promotions

Description

Description

General-purpose polyvinyl chloride tubing for rinse and drain tubes.

  • Nonaging, nonoxidizing
  • Highly flexible
  • Size and foot markings at 1 ft. (30cm) intervals
  • Maximum operating temperature, 73.8°C (165°F)
  • Durometer hardness: Shore A, 65

Order Info

In pack of 50 ft. (15.2m)

Specifications

Specifications

3/8 in.
PVC
12.7 mm
15.2 m
1.6 mm
9.5 mm
1/2 in.
50 ft.
0.0625 in.
Videos
SDS
Documents

Documents

Promotions

Promotions