missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Saint-Gobain Clear PVC Tubing DFS Item

General-purpose polyvinyl chloride tubing for rinse and drain tubes.

$75.00 - $75.00

Specifications

Material PVC
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Thickness (Metric) Thickness (English) Price Quantity  
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Thickness (Metric) Thickness (English) Price Quantity  
14-169-7G DFS Item
View Documents
Saint-Gobain
AGL00027
3/8 in. 1/2 in. 1.6 mm 0.0625 in.
Pack of 50 Each for $75.00
 
Description

Description

General-purpose polyvinyl chloride tubing for rinse and drain tubes.

  • Nonaging, nonoxidizing
  • Highly flexible
  • Size and foot markings at 1 ft. (30cm) intervals
  • Maximum operating temperature, 73.8°C (165°F)
  • Durometer hardness: Shore A, 65

Order Info

In pack of 50 ft. (15.2m)

Specifications

Specifications

PVC
50 ft.
15.2 m
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'