missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps
Clear, Type III soda-lime glass ideal for general, small to large volume storage
Description
- Features a wide mouth opening for easy transfer of contents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
- Manufactured from clear flint glass
Specifications
240 mL | |
Clear | |
45 mm | |
24 | |
58-400 | |
Wide | |
Standard Wide Mouth Bottle | |
Polypropylene | |
62 mm |
8 oz. | |
54 mm | |
Glass (Type 3) | |
White | |
Yes | |
109 mm | |
PTFE/Polyethylene Foam | |
58-400 mm |