missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps
Clear, Type III soda-lime glass ideal for general, small to large volume storage
$53.45 - $153.38
Specifications
Color | Clear |
---|---|
Material | Glass (Type 3) |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
FB02911731
|
N/A | 4 oz. | 120 mL |
Case of 24 Each for $53.45
|
|
||||
FB02911768
|
N/A | 4 oz. | 120 mL |
Case of 24 Each for $67.31
|
|
||||
FB02911916
|
N/A | 8 oz. | 240 mL |
Case of 24 Each for $74.14
|
|
||||
FB02911770
|
N/A | 8 oz. | 240 mL |
Case of 24 Each for $113.31
|
|
||||
FB02911767
|
N/A | 16 oz. | 480 mL |
Case of 24 Each for $153.38
|
|
||||
FB02911917
|
N/A | 16 oz. | 480 mL |
Case of 24 Each for $122.34
|
|
||||
FB02911913
|
N/A | 32 oz. | 950 mL |
Case of 12 Each for $101.86
|
|
||||
FB02911919
|
N/A | 32 oz. | 950 mL |
Case of 12 Each for $64.66
|
|
||||
FB02911769
|
N/A | 64 oz. | 1920 mL |
Case of 6 Each for $78.34
|
|
||||
FB02911918
|
N/A | 128 oz. | 3810 mL |
Case of 4 Each for $57.07
|
|
||||
Description
- Features a wide mouth opening for easy transfer of contents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
- Manufactured from clear flint glass
Specifications
Clear | |
White | |
Wide | |
Polypropylene |
Glass (Type 3) | |
Yes | |
Standard Wide Mouth Bottle |