missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps

Clear, Type III soda-lime glass ideal for general, small to large volume storage

 View more versions of this product

Catalog No. FB02911917


Explore available promotions

Description

Description

  • Features a wide mouth opening for easy transfer of contents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing
  • Manufactured from clear flint glass
Specifications

Specifications

480 mL
Clear
50 mm
Glass (Type 3)
White
Yes
133 mm
Pulp/Vinyl
63-400 mm
16 oz.
60 mm
136 mm
24
63-400
Wide
Standard Wide Mouth Bottle
Polypropylene
79 mm
Videos
SDS
Documents

Documents

Promotions

Promotions