missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps
Clear, Type III soda-lime glass ideal for general, small to large volume storage
Description
- Features a wide mouth opening for easy transfer of contents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
- Manufactured from clear flint glass
Specifications
950 mL | |
Clear | |
12 | |
70-400 | |
Wide | |
Pulp/Vinyl | |
70-400 mm |
32 oz. | |
Glass (Type 3) | |
White | |
Yes | |
Standard Wide Mouth Bottle | |
Polypropylene |