missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Straight Sided Polystyrene Jars with White Polypropylene Caps
Wide mouth design is great for large solid samples and allow for complete removal of contents
Description
- Features wide neck and straight sides to facilitate easy recovery of contents
- Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface
Specifications
480 mL | |
Clear | |
82 mm | |
Cap | |
Polystyrene | |
White | |
Clear | |
Wide | |
99 mm | |
Polyethylene Foam | |
89-400 mm | |
Cap |
16 oz. | |
86 mm | |
Large Solid Samples and Allow for Complete Removal of Contents | |
102 mm | |
24 | |
89-400 | |
Yes | |
Round | |
Straight-sided Jar | |
Polypropylene | |
85 mm |