missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Straight Sided Polystyrene Jars with White Polypropylene Caps
Wide mouth design is great for large solid samples and allow for complete removal of contents
$140.76 - $271.24
Specifications
Color | Clear |
---|---|
For Use With (Application) | Large Solid Samples and Allow for Complete Removal of Contents |
Includes | Cap |
Material | Polystyrene |
Closure Color | White |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
FB02911792
|
N/A | 1 oz. | 30 mL |
Case of 72 Each for $140.76
|
|
||||
FB02912267
|
N/A | 2 oz. | 60 mL |
Case of 48 Each for $142.10
|
|
||||
FB02912269
|
N/A | 8 oz. | 240 mL |
Case of 36 Each for $164.38
|
|
||||
FB02912265
|
N/A | 16 oz. | 480 mL |
Case of 24 Each for $145.93
|
|
||||
FB02912266
|
N/A | 32 oz. | 950 mL |
Case of 24 Each for $271.24
|
|
||||
Description
- Features wide neck and straight sides to facilitate easy recovery of contents
- Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface
Specifications
Clear | |
Cap | |
White | |
Yes | |
Round | |
Polyethylene Foam | |
Cap |
Large Solid Samples and Allow for Complete Removal of Contents | |
Polystyrene | |
Clear | |
Wide | |
Straight-sided Jar | |
Polypropylene |