missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kent Scientific CODA™ High-Throughput NIBP Controller with Custom Stand DFS Item

Designed to accurately measure blood pressure of mouse and rat.

Supplier:  Kent Scientific CODAHT4

 View more versions of this product

Catalog No. 13005107

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: NIBP Controller, database software, far infrared warming platform(s), animal holder (one for each channel), VPR sensor and occlusion cuff kit (one for each channel), infrared thermometer, Cardiovascular Genomics textbook

Description

Description

  • Utilizes Volume Pressure Recording (VPR) sensor technology
  • Clinically validated
  • Built-in computer display
  • Provides 99% accuracy to direct blood pressure and telemetry
  • Provides six BP parameters: systolic, diastolic, and mean BP, heart rate, tail blood volume and blood flow
  • For mice as small as 8g to rats as large as 950g
Specifications

Specifications

Measure Blood Pressure of Mouse and Rat
Built-in Computer Display
VPR
CODA High-throughput NIBP Controller
For mice of 8g, rat of 950g
4 activated channels
Videos
SDS
Documents

Documents

Promotions

Promotions