missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kent Scientific CODA™ High-Throughput NIBP Controller with Custom Stand DFS Item

Designed to accurately measure blood pressure of mouse and rat.

$22495.95 - $38690.93

Specifications

For Use With (Application) Measure Blood Pressure of Mouse and Rat
Type CODA High-throughput NIBP Controller
Display Built-in Computer Display
For Use With (Equipment) For mice of 8g, rat of 950g
Sensor VPR
View More Specs

Includes: NIBP Controller, database software, far infrared warming platform(s), animal holder (one for each channel), VPR sensor and occlusion cuff kit (one for each channel), infrared thermometer, Cardiovascular Genomics textbook

Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
13005106 DFS Item
View Documents
Kent Scientific
CODAHT2
2 activated channels N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13005107 DFS Item
View Documents
Kent Scientific
CODAHT4
4 activated channels N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13005109 DFS Item
View Documents
Kent Scientific
CODAHT8
8 activated channels N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13005108 DFS Item
View Documents
Kent Scientific
CODAHT6
6 activated channels N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Utilizes Volume Pressure Recording (VPR) sensor technology
  • Clinically validated
  • Built-in computer display
  • Provides 99% accuracy to direct blood pressure and telemetry
  • Provides six BP parameters: systolic, diastolic, and mean BP, heart rate, tail blood volume and blood flow
  • For mice as small as 8g to rats as large as 950g
Specifications

Specifications

Measure Blood Pressure of Mouse and Rat
Built-in Computer Display
VPR
CODA High-throughput NIBP Controller
For mice of 8g, rat of 950g
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'