missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Comfort Nitrile Gloves Edge
Edge

Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder free and latex-free with a beaded fit and textured fingers.

Supplier:  Fisherbrand™ 19041171B

 View more versions of this product

Catalog No. 19-041-171B



Edge
Explore available promotions

Description

Description

Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder-free and latex-free with a beaded fit and textured fingers.

  • Powder free, latex-free
  • Exceptional fit, feel and durability
  • Ambidextrous with textured fingers and beaded cuff
  • Tested for use with chemotherapy drugs.
  • Nonsterile
  • Length: 9.5 in. (24.1 cm)
  • Palm Thickness: 2.8 mil (0.07 mm)
  • Finger Thickness: 3.5 mil (0.09 mm)
  • Blue
  • 200 gloves/box
Specifications

Specifications

ASTM D6978, ISO 9001 certified QMS; 510 K approved for medical use in the US
Blue
Fingertip Textured
0.09 mm
Nitrile
0.07 mm
Small
3 mil
200 gloves/box
24.1 cm
1.5
Single-use
3.5 mil
Yes
2.8 mil
Powder Free
Non-sterile
0.07 mm
9.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions