missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Comfort Nitrile Gloves

Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder free and latex-free with a beaded fit and textured fingers.

$16.96 - $38.79

Specifications

Certifications/Compliance ASTM D6978, ISO 9001 certified QMS; 510 K approved for medical use in the US
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19041171A
View Documents
N/A X-Small
Pack of 200 for $38.79
Case of 10 Pack for $387.90
 
19-041-171B Edge
View Documents
Fisherbrand™
19041171B
Small
Pack of 200 for $17.80
Case of 10 Pack for $152.90
Edge
 
19041171C Edge
View Documents
Fisherbrand™
19041171C
Medium
Pack of 200 for $16.96
Case of 10 Pack for $169.60
Edge
 
19041171D Edge
View Documents
Fisherbrand™
19041171D
Large
Pack of 200 for $16.96
Case of 10 Pack for $169.60
Edge
 
19041171E
View Documents
Fisherbrand™
19041171E
X-Large
Pack of 180 for $16.96
Case of 10 Pack for $169.60
 
Description

Description

Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder-free and latex-free with a beaded fit and textured fingers.

  • Powder free, latex-free
  • Exceptional fit, feel and durability
  • Ambidextrous with textured fingers and beaded cuff
  • Tested for use with chemotherapy drugs.
  • Nonsterile
  • Length: 9.5 in. (24.1 cm)
  • Palm Thickness: 2.8 mil (0.07 mm)
  • Finger Thickness: 3.5 mil (0.09 mm)
  • Blue
  • 200 gloves/box
Specifications

Specifications

ASTM D6978, ISO 9001 certified QMS; 510 K approved for medical use in the US
Blue
Fingertip Textured
0.09 mm
Nitrile
0.07 mm
Non-sterile
0.07 mm
9.5 in.
1.5
Single-use
3.5 mil
Yes
2.8 mil
Powder Free
3 mil
200 gloves/box
24.1 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'