missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Complete Plumbing Assemblies for Lab Workstations
Fisherbrand™ Complete Plumbing Assemblies are designed to be used with Lab Workstations.
$2133.38 - $2133.38
Specifications
Material | PVC, Chrome |
---|---|
Includes | Male Quick Connect, System Hose and Service Turret |
Catalog Number | Mfr. No. | Type | Mounting | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Mounting | Price | Quantity | ||||
06000869
|
N/A | Air Service Plumbing Assembly | Left side |
Each for $2,133.38
|
|
||||
06000870
|
N/A | Vacuum Service Plumbing Assembly | Left side |
Each for $2,133.38
|
|
||||
06000871
|
N/A | Nitrogen Service Plumbing Assembly | Left side |
Each for $2,133.38
|
|
||||
06000872
|
N/A | Air Service Plumbing Assembly | Right side |
Each for $2,133.38
|
|
||||
06000873
|
N/A | Vacuum Service Plumbing Assembly | Right side |
Each for $2,133.38
|
|
||||
06000874
|
N/A | Nitrogen Service Plumbing Assembly | Right side |
Each for $2,133.38
|
|
||||
Description
- Service turret is color coded based on service
- Service turret is a 135 degree turret with one polished chrome valve with a brass floating cone and integral brass seat.
- Service turrets provide metering control of laboratory gases at pressures up to 60 PSI.
- System service hoses carry services from teh overhead service panel through the upright of the table and to the shank of the fixture. Hoses extend 48 in. above the workstation.
- System service hoses are color coded reinforced PVC
- Male Quick Connects has a double end shut off plug that have an internal valve that shuts off when uncoupled.
Specifications
PVC, Chrome | |
Male Quick Connect, System Hose and Service Turret |