missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Greiner Bio-One Conical Bottom Polystyrene Test Tubes with Bayonet Cap

For centrifugation and applications that require chemical and thermo resistant vessels.

Supplier:  Greiner Bio-One 164161

 View more versions of this product

Catalog No. 07000451


Description

Description

  • Volume: 12mL
  • Skirted bottom
  • Dia. X Height: 16.8 x 100mm
Specifications

Specifications

Blue
100 mm
Centrifugation and applications that require chemical and thermo resistant vessels.
Sterile
Bayonet Cap
12 mL
Polystyrene
Skirted bottom
16.8 mm
Test Tube
SDS
Documents

Documents

Promotions

Promotions