missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Conical Bottom Polystyrene Test Tubes with Bayonet Cap
For centrifugation and applications that require chemical and thermo resistant vessels.
$891.39 - $1,129.75
Specifications
Capacity (Metric) | 12 mL |
---|---|
Length (Metric) | 100 mm |
Material | Polystyrene |
For Use With | Centrifugation and applications that require chemical and thermo resistant vessels. |
Includes | Skirted bottom |
Description
- Volume: 12mL
- Skirted bottom
- Dia. X Height: 16.8 x 100mm
Specifications
12 mL | |
Polystyrene | |
Skirted bottom | |
Bayonet Cap |
100 mm | |
Centrifugation and applications that require chemical and thermo resistant vessels. | |
16.8 mm | |
Test Tube |