missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Conical Bottom Polystyrene Test Tubes with Bayonet Cap
For centrifugation and applications that require chemical and thermo resistant vessels.
Supplier: Greiner Bio-One 164180
Description
- Volume: 12mL
- Skirted bottom
- Dia. X Height: 16.8 x 100mm
Specifications
White | |
100 mm | |
Centrifugation and applications that require chemical and thermo resistant vessels. | |
Non-sterile | |
Bayonet Cap |
12 mL | |
Polystyrene | |
Skirted bottom | |
16.8 mm | |
Test Tube |