missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Connecting Leads with Alligator Clips (4 mm)
Connecting Leads with Alligator Clips at both ends for 4 mm plug. Enables quick temporary electrical connections.
$14.85 - $149.35
Specifications
Product Type | Connecting Leads |
---|---|
For Use With (Equipment) | Electrical Circuits |
Length (English) | 12 in. |
Length (Metric) | 300 mm |
Material | Copper, Plastic |
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
S14009
|
Eisco™
PH1053A |
Black | 1 Connecting Lead with Alligator Clips at both ends |
Each for $14.85
|
|
||||
S13982
|
Eisco™
PH1053APK12 |
Black | 12 Connecting Leads with Alligator Clips at both ends |
Pack of 12 Each for $149.35
|
|
||||
S14010
|
Eisco™
PH1053B |
Red | 1 Connecting Lead with Alligator Clips at both ends |
Each for $14.85
|
|
||||
S13983
|
Eisco™
PH1053BPK12 |
Red | 12 Connecting Leads with Alligator Clips at both ends |
Pack of 12 Each for $149.35
|
|
||||
Description
- Length: 12 in. (300 mm)
- Alligator clips at both ends
- Insulated
- Quick, temporary electrical connections
Specifications
Connecting Leads | |
12 in. | |
Copper, Plastic | |
Quick temporary electrical connection |
Electrical Circuits | |
300 mm | |
12 V | |
12 in. |