missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Connecting Leads with Alligator Clips (300 mm)

Enable quick, temporary electrical connections

Supplier:  Eisco™ PH1053BPK12

 View more versions of this product

Catalog No. S13983


Explore available promotions

Description

Description

  • Length: 12 in. (300 mm)
  • Alligator clips at both ends
  • Insulated
  • Quick, temporary electrical connections
Specifications

Specifications

Electronics Kit
11.8 in.
Aluminum, Copper, Nickel, Tin, Iron, Zinc, Carbon
Red
1 in.
Alligator clips at both ends
12/Pk.
90.71 g
17.78 cm
4 mm Plug
300 mm
12 V
Quick temporary electrical connection
2.54 cm
12 in.
0.2 lb.
7 in.
Videos
SDS
Documents

Documents

Promotions

Promotions