missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Contec™ Anticon™ Gold Standard Weight Cleanroom Wipes

Clean sensitive optics in ISO Class 1 to 4 applications. Contec™ Anticon™ Gold Standard Weight Cleanroom Wipes can be used in many applications from spill control to critical chamber cleaning. 100% continuous filament polyester material is chemically modified for superior cleanliness and sorbency.

Supplier:  Contec™ 495353903

 View more versions of this product

Catalog No. 19-130-4134



Explore available promotions

Description

Description

  • Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications
  • Engineered to deliver maximum performance at a superior value
  • These all-purpose wipes can be used in many applications from spill control to critical chamber cleaning
  • Double-knitted from 100% continuous filament polyester in a no-run interlock pattern
  • Polyester yarn is chemically engineered for maximum sorbency and cleanliness
  • Unique sealing technology truly seals wipe edges, allowing the use of 100% of the wipe surface
  • Wipes feature low sub-micron particle and fiber counts, low extractable levels, and fast absorption rate for quick pickup of spills 100% continuous filament polyester chemically modified for superior cleanliness and sorbency
  • Excellent wipe for critical cleaning, wiping, and spill control
Specifications

Specifications

Cleanroom Wipe
23 cm
23 cm
ISO Class 1 to 4
Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications
9 in.
9 in.
Polyester
22.86 x 22.86 cm (9 x 9 in.)
2 Bags x 75 Wipes (Bulk)
Videos
SDS
Documents

Documents

Promotions

Promotions