missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ Anticon™ Gold Standard Weight Cleanroom Wipes
Clean sensitive optics in ISO Class 1 to 4 applications. Contec™ Anticon™ Gold Standard Weight Cleanroom Wipes can be used in many applications from spill control to critical chamber cleaning. 100% continuous filament polyester material is chemically modified for superior cleanliness and sorbency.
Specifications
Material | Polyester |
---|---|
Certifications/Compliance | ISO Class 1 to 4 |
For Use With (Application) | Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications |
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity | ||||
19-130-4134
|
Contec™
495353903 |
22.86 x 22.86 cm (9 x 9 in.) | 2 Bags x 75 Wipes (Bulk) |
N/A
|
|
||||
19-130-4133
|
Contec™
495353902 |
22.86 x 22.86 cm (9 x 9 in.) | 2 Bags x 75 Wipes |
N/A
|
|
||||
Description
- Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications
- Engineered to deliver maximum performance at a superior value
- These all-purpose wipes can be used in many applications from spill control to critical chamber cleaning
- Double-knitted from 100% continuous filament polyester in a no-run interlock pattern
- Polyester yarn is chemically engineered for maximum sorbency and cleanliness
- Unique sealing technology truly seals wipe edges, allowing the use of 100% of the wipe surface
- Wipes feature low sub-micron particle and fiber counts, low extractable levels, and fast absorption rate for quick pickup of spills 100% continuous filament polyester chemically modified for superior cleanliness and sorbency
- Excellent wipe for critical cleaning, wiping, and spill control
Compliance
Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.
Specifications
Polyester | |
ISO Class 1 to 4 | |
Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications |