missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ Polynit™ Heatseal Wipes
Use these wipes for all ultra-critical applications and general purpose cleaning. Contec™ Polynit Heatseal Wipes are constructed of 100% textured knitted polyester. Wipe are laser-cut, which seals the edges of the fabric for complete utilization of the wipeâs surface.
Supplier: Contec™ PNHS44B
Description
- Textured 100% polyester no-run knit wipes with heat-sealed edges
- Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
- Recommended for ISO Class 3-8 environments
- Extremely low in particles, fibers and non-volatile residues (NVRS)
- Good sorbency with solvents
- Abrasion and chemical resistant
- Laundered and packaged in an ISO Class 4 cleanroom
- Available Validated Sterile to a 10-6 Sterility Assurance Level in accordance with standards and recommended practices of the AAMI/ISO 11137:2006 Guidelines
Order Info
Available in custom sizes and shapes. Contact your Fisher Safety Customer Service Representative for details.
Specifications
Heatseal Wipe | |
10.16 cm | |
10.16 cm | |
Not Autoclavable | |
ISO Class 4 | |
10 x 10 cm (4 x 4 in.) | |
600 Wipes/Bag (Bulk) | |
Non-sterile |
4 in. | |
4 in. | |
Knitted Polyester | |
140 gsm | |
Single-use | |
Ideal for general purpose cleaning | |
2-ply |