missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ Contender™ Aramid A4 Cut and Flame-Resistant Sleeves
KGC1T18T Aramid A4 Cut and Flame-Resistant Sleeves with STAYZ-UP™ armbands and thumb hole. Some suggested applications are Automotive Assembly, Metal Stamping, Welding and Aerospace.
Supplier: Superior Glove™ KGC1T18TXS
Description
- Yarn is knit from a blend of para-aramid and composite filament fiber for reliable cut resistance
- Flame resistant properties mean this sleeve will not burn, drip or melt
- Elasticized STAYZ-UP™ armbands hold sleeves in place for full arm coverage
- thumb hole keeps sleeve in place
- Tapered design for increased comfort
- Dark green color hides dirt for longer lifespan
Specifications
Seamless Knit | |
HPPE | |
Non-sterile | |
No | |
50.8 cm | |
8.255 cm |
X-Small | |
Green | |
Reusable | |
20 in. | |
3.25 in. |