missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ Contender™ Aramid A4 Cut and Flame-Resistant Sleeves
KGC1T18T Aramid A4 Cut and Flame-Resistant Sleeves with STAYZ-UP™ armbands and thumb hole. Some suggested applications are Automotive Assembly, Metal Stamping, Welding and Aerospace.
$17.63 - $17.63
Specifications
Construction | Seamless Knit |
---|---|
Material | HPPE |
Color | Green |
Sterility | Non-sterile |
Disposable | Reusable |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
296368324
|
Superior Glove™
KGC1T18TXS |
X-Small |
Pair for $17.63
Pack of 12 Pair for $211.56
|
|
|||||
296368325
|
Superior Glove™
KGC1T18TS |
Small |
Pair for $17.63
Pack of 12 Pair for $211.56
|
|
|||||
296368326
|
Superior Glove™
KGC1T18TM |
Medium |
Pair for $17.63
Pack of 12 Pair for $211.56
|
|
|||||
296368327
|
Superior Glove™
KGC1T18TL |
Large |
Pair for $17.63
Pack of 12 Pair for $75.00
|
|
|||||
296368328
|
Superior Glove™
KGC1T18TXL |
X-Large |
Pair for $17.63
Pack of 12 Pair for $211.56
|
|
|||||
Description
- Yarn is knit from a blend of para-aramid and composite filament fiber for reliable cut resistance
- Flame resistant properties mean this sleeve will not burn, drip or melt
- Elasticized STAYZ-UP™ armbands hold sleeves in place for full arm coverage
- thumb hole keeps sleeve in place
- Tapered design for increased comfort
- Dark green color hides dirt for longer lifespan
Specifications
Seamless Knit | |
Green | |
Reusable | |
20 in. |
HPPE | |
Non-sterile | |
No | |
50.8 cm |