missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Continuous Repositionable Vinyl Cloth Terminal Block Labels
Brady™ Continuous Repositionable Vinyl Cloth Terminal Block Labels features CleanLift™ B-498 Series Vinyl Cloth with strong permanent adhesive that is also repositionable if needed.
Supplier: Brady™ MC318498
Description
- The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
- All-in-one cartridge includes ribbon and label supply
Specifications
Label | |
BMP41 Label Printer, BMP51 Label Printer, BMP53 Label Printer | |
Thermal Transfer | |
0.318 in. W x 16 ft. L | |
Non-sterile | |
Cartridge, Ribbon |
Black on White | |
Vinyl Cloth (B-498) | |
16 ft. | |
Rubber | |
Semi-gloss | |
UL Recognized to UL969; RoHS Compliant to 2005/618/EC MCV |