missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Continuous Repositionable Vinyl Cloth Terminal Block Labels
Brady™ Continuous Repositionable Vinyl Cloth Terminal Block Labels features CleanLift™ B-498 Series Vinyl Cloth with strong permanent adhesive that is also repositionable if needed.
$110.22 - $110.22
Specifications
Product Type | Label |
---|---|
Color | Black on White |
For Use With (Equipment) | BMP41 Label Printer, BMP51 Label Printer, BMP53 Label Printer |
Material | Vinyl Cloth (B-498) |
Print Technology | Thermal Transfer |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
19129801
|
Brady™
MC318498 |
0.318 in. W x 16 ft. L |
N/A
|
|
|||||
Description
- The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
- All-in-one cartridge includes ribbon and label supply
Specifications
Label | |
BMP41 Label Printer, BMP51 Label Printer, BMP53 Label Printer | |
Thermal Transfer | |
Rubber | |
Semi-gloss | |
UL Recognized to UL969; RoHS Compliant to 2005/618/EC MCV |
Black on White | |
Vinyl Cloth (B-498) | |
16 ft. | |
Non-sterile | |
Cartridge, Ribbon |