missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ 1L and 3L Disposable Plastic Spinner Flasks

Ready-to-use system comes with paddle and integrated magnet, eliminating the need for time-consuming assembly or cleaning and reassembly

Supplier:  Corning™ C3580

 View more versions of this product

Catalog No. 07-200-673


Explore available promotions

Description

Description

  • The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
  • Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
  • The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).

 


Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.

 

Specifications

Specifications

0.26 gal.
HDPE
5.4 cm
Polystyrene
24.5 cm
1/Pk.
2
Single-use
Vented
Orange
3.9 cm
1 L
9.6 in.
6/Cs.
45°
GL 45
Sterile
137 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions