missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ 1L and 3L Disposable Plastic Spinner Flasks
Ready-to-use system comes with paddle and integrated magnet, eliminating the need for time-consuming assembly or cleaning and reassembly
$3430.86 - $5463.28
Specifications
Closure Color | Orange |
---|---|
Closure Material | HDPE |
Diameter (Metric) Inner Side Arm | 3.9 cm |
Diameter (Metric) Side Arm Cap | 5.4 cm |
Material | Polystyrene |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Price | Quantity | |||||
09-763-00
|
Corning™
C3561 |
1 L | Screw Cap |
Case of 6 Each for $5,463.28
|
|
|||||
09-763-01
|
Corning™
3563 |
3 L | Screw Cap |
Case of 4 Each for $4,884.97
|
|
|||||
07-200-673
|
Corning™
C3580 |
1 L | Vented |
Case of 6 Each for $3,430.86
|
|
|||||
07-200-674
|
Corning™
3581 |
3 L | Vented |
Case of 4 Each for $4,807.94
|
|
|||||
Description
- The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
- Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
- The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).
Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.
Specifications
Orange | |
3.9 cm | |
Polystyrene | |
45° | |
GL 45 | |
Sterile |
HDPE | |
5.4 cm | |
1/Pk. | |
2 | |
Single-use |