missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ RPMI 1640 Medium (Mod.) 1X with L-Glutamine
Guaranteed low endotoxin levels ≤0.025EU/mL
$243.18 - $413.33
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | RPMI 1640 |
pH | 7.2 to 7.4 |
Catalog Number | Mfr. No. | With Additives | Without Additives | Quantity | Product Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | With Additives | Without Additives | Quantity | Product Type | Price | Quantity | ||
MT10041CM
|
Corning™
10041CM |
Glucose, Glutamine, HEPES | None | 6 × 1 L | RPMI 1640 |
Case of 6 Each for $413.33
|
|
||
MT10041CV
|
Corning™
10041CV |
Glucose, Glutamine, HEPES | None | 6 × 500 mL | RPMI 1640 |
Case of 6 Each for $336.88
|
|
||
MT-10043CV
|
Corning™
10043CV |
Glutamine | No Glucose | 6 × 500 mL | RPMI 1640 |
Case of 6 Each for $250.08
|
|
||
MT10040CM
|
Corning™
10040CM |
Glutamine | None | 6 × 1 L | RPMI 1640 |
Case of 6 Each for $243.18
|
|
||
MT10040CV
|
Corning™
10040CV |
Glutamine | None | 6 × 500 mL | RPMI 1640 |
Case of 6 Each for $249.43
|
|
||
Description
- Ready-to-use media for mammalian in vitro cell culture is supplied in polyethylene teraphthalate (PET) plastic bottles
- Sonically welded cap liners eliminate toxic resins or glues that could leach into media
- Shipped at ambient temperature
Specifications
2° to 8°C | |
Liquid | |
RPMI 1640 | |
7.2 to 7.4 |