missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Closed System Solutions Preassembled Disposable Spinner Flasks
Ready to use with paddle and integrated magnet, eliminating need for time-consuming assembly or cleaning and reassembly
Supplier: Corning™ 3559
Description
Corning™ disposable spinner flask replacement caps are available separately. Each are provided sterile and individually doubled-bagged. Caps are available for 500 mL, 1 L, and 3 L flask sizes.
Compliance
Meets USP XXIV: 71 Bacteriostasis, Fungistasis and Sterility Standards.
Specifications
0.79 gal. | |
HDPE | |
3.9 cm | |
3 L | |
10.1 in. | |
One aseptic connector assembled to one side arm, 0.25 in. I.D. C-Flex medical grade | |
1/Pk. | |
2 | |
Single-use | |
Screw Cap | |
45 mm (approx.) |
Orange | |
7.4 in. | |
5.4 cm | |
Polystyrene | |
25.9 cm | |
4/Cs. | |
45° | |
GL 45 | |
Sterile | |
188 mm |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.