Learn More
Corning™ Closed System Solutions Preassembled Disposable Spinner Flasks
Ready to use with paddle and integrated magnet, eliminating need for time-consuming assembly or cleaning and reassembly
$4763.67 - $12383.69
Specifications
Closure Color | Orange |
---|---|
Closure Material | HDPE |
Diameter (Metric) Inner Side Arm | 3.9 cm |
Diameter (Metric) Side Arm Cap | 5.4 cm |
Material | Polystyrene |
Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity | |||||
07-201-325
|
Corning™
3569 |
1 L | One aseptic connector assembled to one side arm, 0.125 in. I.D. C-Flex male luer lock |
Case of 6 Each for $6,023.22
|
|
|||||
09-761-32
|
Corning™
3579 |
3 L | One aseptic connector assembled to one side arm, 0.125 in. I.D. C-Flex male luer lock |
Case of 4 Each for $4,763.67
|
|
|||||
07-202-631
|
Corning™
3546 |
1 L | One aseptic connector assembled to one side arm, 0.25 in. I.D. C-Flex medical grade |
Case of 6 Each for $6,216.49
|
|
|||||
07-202-632
|
Corning™
3559 |
3 L | One aseptic connector assembled to one side arm, 0.25 in. I.D. C-Flex medical grade |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | ||||||||||
Description
Corning™ disposable spinner flask replacement caps are available separately. Each are provided sterile and individually doubled-bagged. Caps are available for 500 mL, 1 L, and 3 L flask sizes.
Compliance
Meets USP XXIV: 71 Bacteriostasis, Fungistasis and Sterility Standards.
Specifications
Orange | |
3.9 cm | |
Polystyrene | |
45° | |
GL 45 | |
Sterile | |
45 mm (approx.) |
HDPE | |
5.4 cm | |
1/Pk. | |
2 | |
Single-use | |
Screw Cap |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.