missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Coliform Sample Container

Automatically dechlorinates sample

Supplier:  Corning™ 1700100

 View more versions of this product

Catalog No. 09-730-91


Explore available promotions

Includes: Containers, ID Labels

Description

Description

These Corning™ containers are used to test nonchlorinated drinking water. 
  • Manufactured from pure, recyclable polypropylene.
  • Capacity: 120 mL total capacity.
  • Capacity at line: 100 mL ± 2.5 mL (2.5%).
  • The one-piece container has attached lid to reduce chance of contamination.
  • Locking arrow assures sterility has not been compromised.
  • Leak tight when sealed properly. An added benefit is the tie-down which protects against accidental opening.
  • Sterile-by-process

Order Info

Also available without the sodium thiosulfate tablet for samples that do not require dechlorination.

Compliance

Fill line meets U.S. EPA tolerance requirements

Specifications

Specifications

EPA
Polypropylene
120 mL
Test for the presence of coliform bacteria, microbiologic contaminants in drinking water
With sodium thiosulfate tablet and ID labels
Sterile
3.77 in.
1.82 in.
Natural
Snap Cap
Single-use
Yes
Wide Mouth
4 oz.
9.6 cm
4.64 cm
Videos
SDS
Documents

Documents

Promotions

Promotions