missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Coliform Sample Container
Automatically dechlorinates sample
$203.32 - $234.18
Specifications
Certifications/Compliance | EPA |
---|---|
Closure Color | Natural |
Closure Material | Polypropylene |
Closure Type | Snap Cap |
Volume (Metric) | 120 mL |
Includes: Labels (09-730-91 only)
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
09-730-91A
|
Corning™
1705100 |
Without sodium thiosulfate tablet |
Case of 100 Each for $203.32
|
|
|||||
09-730-91
|
Corning™
1700100 |
With sodium thiosulfate tablet |
Case of 100 Each for $234.18
|
|
|||||
Description
These Corning™ containers are used to test nonchlorinated drinking water.Order Info
Also available without the sodium thiosulfate tablet for samples that do not require dechlorination.
Compliance
Fill line meets U.S. EPA tolerance requirements
Specifications
EPA | |
Polypropylene | |
120 mL | |
Test for the presence of coliform bacteria, microbiologic contaminants in drinking water | |
Wide Mouth | |
4 oz. | |
9.6 cm | |
4.64 cm |
Natural | |
Snap Cap | |
Single-use | |
Yes | |
Sterile | |
3.77 in. | |
1.82 in. |