missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 100 mL Capacity

Nonsterile; reusable.

Supplier:  Corning™ 8160100

 View more versions of this product

Catalog No. 05-610



Explore available promotions

Description

Description

These 100 mL PYREX™ conical centrifuge tubes have white graduations and are used in accordance with standard methods of testing for water and sediment in petroleum products. These tubes are graduated upward to 0.5 mL in divisions of 0.05 mL; from 0.5 mL to 2 mL in divisions of 0.1 mL; from 2 mL to 3 mL in divisions of 0.2 mL; from 3 mL to 5 mL in divisions of 0.5 mL; from 5 mL to 10 mL in divisions of 1 mL; from 10 mL to 25 mL in divisions of 5 mL and at 50, 75 and 100 mL. Reference: ASTM D-96, D-91, D-893 and D-1796.
Specifications

Specifications

ASTM D96, D91, D-893, D-1796
Reusable
Used for water and sediment determinations in petroleum products
12
Cylindrical
Conical
38 mm
Centrifuge Tube
100 mL
Borosilicate Glass
12
Non-sterile
200 mm
Not Included
0 to 0.5 mL in 0.05 mL increments, 0.5 to 2 mL in 0.1 mL increments, 2 to 3 mL in 0.2 mL increments, 3 to 5 mL in 0.5 mL increments, 5 to 10 mL
Videos
SDS
Documents

Documents

Promotions

Promotions