missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 100 mL Capacity
Nonsterile; reusable.
$157.12 - $232.01
Specifications
Capacity (Metric) | 100 mL |
---|---|
Disposable | Reusable |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Shape | Cylindrical |
Catalog Number | Mfr. No. | Certifications/Compliance | Diameter (Metric) | For Use With | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Diameter (Metric) | For Use With | Price | Quantity | |||
05-610
|
Corning™
8160100 |
ASTM D96, D91, D-893, D-1796 | 38 mm | Used for water and sediment determinations in petroleum products |
Each for $157.12
Case of 12 Each for $1,885.44
|
|
|||
05-610R
|
Corning™
8180100 |
ASTM D96, D91, D-893, D-1796 | 38 mm | Testing for water and sediment in petroleum products |
Each for $196.38
Case of 12 Each for $2,356.56
|
|
|||
08-261-6
|
Corning™
9610100 |
TS-441-3, ASTM D-1837, D-2158 | 37 mm | Designed for testing propane, butane and isobutane mixtures |
Case for $232.01
|
|
|||
Description
These 100 mL PYREX™ conical centrifuge tubes have white graduations and are used in accordance with standard methods of testing for water and sediment in petroleum products. These tubes are graduated upward to 0.5 mL in divisions of 0.05 mL; from 0.5 mL to 2 mL in divisions of 0.1 mL; from 2 mL to 3 mL in divisions of 0.2 mL; from 3 mL to 5 mL in divisions of 0.5 mL; from 5 mL to 10 mL in divisions of 1 mL; from 10 mL to 25 mL in divisions of 5 mL and at 50, 75 and 100 mL. Reference: ASTM D-96, D-91, D-893 and D-1796.Specifications
100 mL | |
Borosilicate Glass | |
Cylindrical | |
Centrifuge Tube |
Reusable | |
Non-sterile | |
200 mm |