missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 100 mL Capacity
Nonsterile; reusable.
Supplier: Corning™ 9610100
Description
These 100 mL PYREX™ conical centrifuge tubes have white graduations and are used in accordance with standard methods of testing for water and sediment in petroleum products. These tubes are graduated upward to 0.5 mL in divisions of 0.05 mL; from 0.5 mL to 2 mL in divisions of 0.1 mL; from 2 mL to 3 mL in divisions of 0.2 mL; from 3 mL to 5 mL in divisions of 0.5 mL; from 5 mL to 10 mL in divisions of 1 mL; from 10 mL to 25 mL in divisions of 5 mL and at 50, 75 and 100 mL. Reference: ASTM D-96, D-91, D-893 and D-1796.Specifications
| TS-441-3, ASTM D-1837, D-2158 | |
| Reusable | |
| Designed for testing propane, butane and isobutane mixtures | |
| 1 | |
| Non-sterile | |
| 200 mm | |
| Yes | |
| Centrifuge Tube |
| 100 mL | |
| Borosilicate Glass | |
| Graduations | |
| 1 | |
| Cylindrical | |
| 37 mm | |
| 0 to 0.5 mL in 0.05 mL increments, 0.5 to 3 mL in 0.1 mL increments, 3 to 5 mL in 0.5 mL increments, 5 to 100 mL in 1 mL increments |