missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 50 mL Capacity

Nonsterile; reusable.

Supplier:  Corning™ 810150

 View more versions of this product

Catalog No. 05-507-5C

Only null left
Explore available promotions

Description

Description

These tubes have sharp, colored enamel graduations and markings. The tubes are the same size and shape as Cat. Nos. 8060 and 8080. They have precision formed tips and uniform walls throughout for a high degree of accuracy and mechanical strength.

Specifications

Specifications

50 mL
Borosilicate Glass
1
Cylindrical
Conical
28 mm
Centrifuge Tube
Reusable
1
Non-sterile
135 mm
Not Included
0 to 10 mL in 0.5 mL increments, 10 to 50 mL in 1 mL increments, Colored
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions