missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 50 mL Capacity
Nonsterile; reusable.
$92.02 - $1858.20
Specifications
Capacity (Metric) | 50 mL |
---|---|
Disposable | Reusable |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Shape | Cylindrical |
Catalog Number | Mfr. No. | Graduations | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Graduations | Length (Metric) | Price | Quantity | |||||
05-507-5C
|
Corning™
810150 |
0 to 10 mL in 0.5 mL increments, 10 to 50 mL in 1 mL increments, Colored | 135 mm |
Case for $92.02
|
|
|||||
05-525
|
Corning™
808050 |
0 to 10 mL in 0.5 mL increments, 10 to 50 mL in 1 mL increments | 135 mm |
Pack of 6 Each for $473.63
Case of 2 Pack for $947.26
|
|
|||||
05-535
|
Corning™
806050 |
None | 135 mm |
Case of 12 Each for $518.90
|
|
|||||
05-538-30C
|
Corning™
808250 |
White Enamel, 0 to 10 mL in 0.5 mL, 10 to 50 mL in 1 mL | 150 mm |
Each for $93.42
Case of 12 Each for $1,121.04
|
|
|||||
05-538-35C
|
Corning™
808450 |
White Enamel, 0 to 10 mL in 0.5 mL, 10 to 50 mL in 1 mL | 151 mm |
Case of 12 Each for $1,858.20
|
|
|||||
05-542
|
Corning™
830050 |
White Enamel, 0 to 10 mL in 0.5 mL, 10 to 50 mL in 1 mL | 118 mm |
Each for $123.77
Case of 12 Each for $1,485.24
|
|
|||||
Description
These tubes have white enamel graduations. The 10 mL and 15 mL sizes are graduated upward from tip in 0.1 mL increments. The 50 mL size is graduated upward from tip to 10 mL in 0.5 mL increments, and from 10 mL to 50 mL in 1 mL increments.
Specifications
50 mL | |
Borosilicate Glass | |
Cylindrical |
Reusable | |
Non-sterile | |
Centrifuge Tube |