missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 50 mL Capacity

Nonsterile; reusable.

Supplier:  Corning™ 806050

 View more versions of this product

Catalog No. 05-535


Only null left
Explore available promotions

Description

Description

These tubes have white enamel graduations. The 10 mL and 15 mL sizes are graduated upward from tip in 0.1 mL increments. The 50 mL size is graduated upward from tip to 10 mL in 0.5 mL increments, and from 10 mL to 50 mL in 1 mL increments.

Specifications

Specifications

50 mL
Borosilicate Glass
2
Cylindrical
Conical
Marking Spot
No
Centrifuge Tube
Reusable
12
Non-sterile
135 mm
Not Included
28 mm
None
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions