missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 50 mL Capacity
Nonsterile; reusable.
Supplier: Corning™ 808250
Description
These tubes have white enamel graduations. The 5 mL and 15 mL sizes are graduated upward from the tip in 0.1 mL increments. The 50 mL size is graduated upward from tip to 10 mL in 0.5 mL increments, and from 10 mL to 50 in 1 mL increments. The pennyhead stopper is solid.
For stopper only, see Cat. No. 7660.
Specifications
| Phenolic | |
| 50 mL | |
| Borosilicate Glass | |
| 12 | |
| 24-410 | |
| Cylindrical | |
| Conical | |
| 28 mm | |
| Centrifuge Tube |
| Black | |
| Reusable | |
| Rubber | |
| 12 | |
| Non-sterile | |
| 150 mm | |
| Rubber Liner | |
| White Enamel, 0 to 10 mL in 0.5 mL, 10 to 50 mL in 1 mL |