missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 50 mL Capacity

Nonsterile; reusable.

Supplier:  Corning™ 808450

 View more versions of this product

Catalog No. 05-538-35C


Only null left
Explore available promotions

Description

Description

These tubes have white enamel graduations. The 5 mL and 15 mL sizes are graduated upward from the tip in 0.1 mL increments. The 50 mL size is graduated upward from tip to 10 mL in 0.5 mL increments, and from 10 mL to 50 in 1 mL increments. The pennyhead stopper is solid.



For stopper only, see Cat. No. 7660.
Specifications

Specifications

Glass
Reusable
12
16
Cylindrical
Conical
28 mm
Centrifuge Tube
50 mL
Borosilicate Glass
1
Non-sterile
151 mm
Not Included
White Enamel, 0 to 10 mL in 0.5 mL, 10 to 50 mL in 1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions