missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 50 mL Capacity

Nonsterile; reusable.

Supplier:  Corning™ 830050

 View more versions of this product

Catalog No. 05-542



Explore available promotions

Description

Description

These heavy duty 40 mL PYREX™ conical centrifuge tubes are made with increased wall thickness for greater mechanical strength. In order to conform to outside diameter and overall length limitations imposed by centrifuge rotors and supports, it has been necessary to reduce the capacity these heavy duty tubes. Tubes have pourout spout for easy decanting.
Specifications

Specifications

50 mL
Borosilicate Glass
12
Cylindrical
29 mm
Centrifuge Tube
Reusable
12
Non-sterile
118 mm
White Enamel, 0 to 10 mL in 0.5 mL, 10 to 50 mL in 1 mL
Videos
SDS
Documents

Documents

Promotions

Promotions