missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Frosted Microscope Slides

Made from water-white glass to maximize clarity. Easy to write on.

$205.58 - $2584.98

Specifications

Thickness (Metric) 0.9 to 1.1 mm
Length (Metric) 75 mm
Width (Metric) 25 mm
View More Specs

Products 2
Catalog Number Mfr. No. Frosted Price Quantity  
Catalog Number Mfr. No. Frosted Price Quantity  
12-553-15
Accessories View Documents
Corning™
294975X25
One End, Both Sides
Case of 1440 Each for $2,584.98
 
12-553-10
Accessories View Documents
Corning™
294875X25
One end, one side
Pack of 72 Each for $205.58
Case of 20 Pack for $4,111.60
 
Description

Description

These Corning™ microscope slides are made from water-white glass to maximize clarity and are frosted at one end on only one side. Slides are 0.9 to 1.10 mm thick. Corning™ frosted slides are highly legible and easy to write on because they are sandblasted instead of etched. To minimize waste, they are inspected for chips and rough edges before being packaged. Products are packaged in 1/2 gross boxes (approx. 72 slides each). 10 gross = 20 boxes (1440 slides total)
Specifications

Specifications

0.9 to 1.1 mm
75 mm
25 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'